Motion
WSP-3-F
Ruland WSP-3-F - Shaft Collar, Double Wide, Two-Piece, Bore 0.1875", OD 5/8", W 5/8", 1215 Lead-Free Steel
MI ITEM #04806432
MFR #WSP-3-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSP-3-F - Shaft Collar, Double Wide, Two-Piece, Bore 0.1875", OD 5/8", W 5/8", 1215 Lead-Free Steel
MI ITEM #04806432
MFR #WSP-3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSP-3-F TWO-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6250 in
  • Bore Size
    0.1875 in
  • Width
    0.6250 in
  • Material
    Steel
  • Clearance Diameter Max
    0.7730 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    #4-40
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    #4-40
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.043 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    WSP-3-F
  • UPC_NO
    63452907605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text