Specifications
Dimensions
- Bore Diameter10 mm
- Outside Diameter26 mm
- Overall Width8 mm
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeDouble Sealed
- Description6000-88-10E BRG
- Finish CoatingUncoated
- Long DescriptionThe 6000-88 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double sealed closure, 26 mm outside diameter, and 8 mm width.
- Manufacturer Catalog
- Manufacturer Catalog Number6000-88
- Max Rpm32000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1030 lbf
- Radial Static Load Capacity443 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series6000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)