Motion
STLD92

ENERPAC
STLD92

Hydraulic Ram - Double-Acting, 1.01 ton;1.11 ton Capacity, 23 mm, 0.9060 in Stroke, 5.6300 in Retracted, 6.5350 in Extended
Mi Item #04806607
MFR #STLD92
Price$1,395.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
STLD92

Hydraulic Ram - Double-Acting, 1.01 ton;1.11 ton Capacity, 23 mm, 0.9060 in Stroke, 5.6300 in Retracted, 6.5350 in Extended
Mi Item #04806607
MFR #STLD92

Mfr description
STLD-92 SWING CLAMPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.78/each

Specifications

Dimensions

  • Collar Thread Length
    25 mm;0.9840 in
  • Extended Height
    6.5350 in
  • Lowered Height
    143 mm;5.6300 in
  • Maximum Height
    166 mm;6.5350 in
  • Outside Diameter
    2.4610 in, 62.50 mm
  • Plunger Diameter
    45 mm;1.7720 in
  • Retracted Height
    5.6300 in
  • Stroke  
    0.9060 in, 23 mm
  • Weight
    4.4 lbs, 2.0 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M48 x 1.5
  • Cylinder Capacity
    1.01 ton;1.11 ton
  • Effective Area
    8.0 cm2;1.24 in²
  • Load Capacity
    2025 lbs, 918.5 kg
  • Max Pressure
    350 bar, 5000 psi
  • Oil Capacity
    17.7 cm3;1.08 in³
  • Piston Stroke
    23 mm;0.9060 in
  • Series / Type
    Swing Clamp - Threaded Body
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)