Motion
STRD92

ENERPAC
STRD92

Hydraulic Ram - Double-Acting, 091 ton;1 ton Capacity, 23 mm, 0.9000 in Stroke, 5.6300 in Retracted, 166 mm Extended
Mi Item #04806608
MFR #STRD92
Price$1,395.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
STRD92

Hydraulic Ram - Double-Acting, 091 ton;1 ton Capacity, 23 mm, 0.9000 in Stroke, 5.6300 in Retracted, 166 mm Extended
Mi Item #04806608
MFR #STRD92

Mfr description
STRD-92 SWING CLAMPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.78/each

Specifications

Dimensions

  • Collar Thread Length
    56 mm;2.2100 in
  • Extended Height
    166 mm
  • Lowered Height
    143 mm;5.6300 in
  • Maximum Height
    166 mm;6.5400 in
  • Outside Diameter
    1.8900 in, 48 mm
  • Plunger Diameter
    25 mm;0.9800 in
  • Retracted Height
    5.6300 in
  • Stroke  
    0.9000 in, 23 mm
  • Weight
    4.4 lbs, 2,0 kg

Details

  • Actuation
    Double-Acting
  • Collar Thread
    M48 x 1,5
  • Cylinder Capacity
    091 ton;1 ton
  • Effective Area
    3,16 cm²;0.49 in²
  • Load Capacity
    2025 lbs
  • Max Pressure
    350 bar, 5000 psi
  • Oil Capacity
    6,88 cm3;0.42 in³
  • Piston Stroke
    23 mm;0.9000 in
  • Series / Type
    Swing Clamp - Threaded Body
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)