Motion
82220
Pry Bar - 33 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #04806655
MFR #82220
Price$185.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 33 in OAL, Steel Material, Black Phosphate Finish
MI ITEM #04806655
MFR #82220

Mfr description
82220 EXTENDABLE INDEXABLE PRY BAR 21-33
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.41/each

Specifications

Dimensions

  • Overall Length
    33 in
  • Overall Length Range
    25" - 35.9"
  • Width
    2.7000 in

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575822209
  • Material
    Steel
  • PSC Code
    5110
  • Tool Type
    Indexing Pry Bar
  • UPC_NO
    099575822209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)