Motion
JSCR16
Combination Wrench - Imperial, Black Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in
MI ITEM #04806729
MFR #JSCR16
Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in
MI ITEM #04806729
MFR #JSCR16

Mfr description
JSCR16 WRENCH COMBO RCH SPL 1/2 #16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.36/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    1/2 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-1/16 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7 in
  • Weight
    0.18 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679972271
  • Wrench Type
    Non-Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)