Specifications
Dimensions
- Inside Link Length1.36 in
- Inside Link Width0.57 in
- Link Diameter0.37 in
- Overall Length45 ft
- Trade Size3/8 in
Details
- Chain GradeGrade 30
- Chain TypeCoil Link
- Description KeywordGrade 30 Galvanized Low Carbon Steel
- Finish CoatingGalvanized
- Links Per Foot Or Meter8.8/ft
- MaterialSteel
- Material SpecificationLow Carbon
- Standards MetAISI, ASME, ASTM, NACM, Proof-Tested
- Working Load Capacity2650 lbs
Overview
Mfr description
0143636 3/8 COIL PROOF CHAIN