Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M48 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 31/32" maximum drill diameter
MI ITEM #04806843
MFR #S11201 M48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S-11201 31/32 DRILL INSERT

Specifications

  • Maximum Drill Diameter
    31/32 in
  • Seat Size
    2
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Thickness
    3/16 in
  • Material Grade
    M48
  • Full Insert Style Code
    S11201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text