Motion
165M 2/1 C,F SP

HUB CITY INC
165M 2/1 C,F SP

0220-74360 Right Angle Bevel Speed Reducer - Spiral Gear Type, 4 in Cube Housing Reducer Size, Single, 2:1 Ratio, Solid Shaft Input, 25 mm, Solid Shaft Output
MI ITEM #04806854
MFR #165M 2/1 C,F SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165M 2/1 C,F SP

0220-74360 Right Angle Bevel Speed Reducer - Spiral Gear Type, 4 in Cube Housing Reducer Size, Single, 2:1 Ratio, Solid Shaft Input, 25 mm, Solid Shaft Output
MI ITEM #04806854
MFR #165M 2/1 C,F SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-74360 165M STYLE C/F 2:1 REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    4 in Cube Housing
  • Reduction
    Single
  • Ratio
    2:1
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Output Size
    25 mm
  • Max Input Horsepower
    10.25 HP @ 1750 rpm
  • Maximum Output RPM
    1500 @ 3000 input rpm
  • Maximum Output Torque
    876 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)195mm x (H)106mm x (W)158mm
  • Housing Height
    106mm
  • Housing Width
    158 mm
  • Housing Length
    195 mm
  • Nominal Ratio
    2:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798080031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought