Motion
558622
Eye Sling Hook - 9/32 in, Grade 80
MI ITEM #04806889
MFR #558622
Your Price$39.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Sling Hook - 9/32 in, Grade 80
MI ITEM #04806889
MFR #558622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.55/each(List $49.44)

Overview

Mfr description
558622 HOOK SLING EYE 9/32" G80/G100 LAT
  • Excellent choice when used with mechanical couplers such as the CM Hammerlok®
  • Designed for overhead lifting and can be used in place of Clevlok® hooks if preferred
  • For use with both grade 80 and 100 chain
  • Available with and without latch
  • Quench and tempered alloy steel
  • 100% proof tested
  • Fatigue rated
  • Hook available with and without latch (replacement latch available)
  • Durable orange powder coated finish
  • Design factor 4:1

Specifications

  • Hook Type
    Eye Sling Hook
  • Hook Size
    9/32 in
  • Hook Grade
    Grade 80
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text