Motion
FF222
ForceFlex® Safety Glasses - Scratch Resistant, Gray Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04806958
MFR #FF222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex® Safety Glasses - Scratch Resistant, Gray Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04806958
MFR #FF222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF222 FORCE FLEX TRANS BROWN WHT RBR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Force Flex
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Brown
  • Approval Listing Regulations
    ANSI Z87+, MIL-PRF-31013
  • Includes
    Cleaning Bag
  • Frame Color Family
    Brown
  • Lens Color Family
    Gray
  • Frame Temple Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text