Motion
15W-40
Rotella Engine Oil - 15W-40 SAE Grade
MI ITEM #04807079
MFR #15W-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotella Engine Oil - 15W-40 SAE Grade
MI ITEM #04807079
MFR #15W-40

Mfr description
ROTELLA SAE 15W40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • SAE Grade
    15W-40

Details

  • Additives Included
    Anti-Wear
  • Application
    General Haul, Construction, Agriculture, Public-Transport Operators, Diesel Pickup Trucks
  • Flash Point
    234 °C
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Shell Oil Companies
  • Oil Type
    Engine Oil
  • Pour Point
    -36 °C
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)