Motion
780XTZ-2

L S STARRETT
780XTZ-2

Inside Micrometer - Range: 1-3 - 8" to 2", Electronic, Ratchet Stop, Zero-Adjustable, Carbide
MI ITEM #04807412
MFR #780XTZ-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
780XTZ-2

Inside Micrometer - Range: 1-3 - 8" to 2", Electronic, Ratchet Stop, Zero-Adjustable, Carbide
MI ITEM #04807412
MFR #780XTZ-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
780XTZ-2 ELEC INTERNAL MIC

Specifications

  • Minimum Measurement
    1-3/8 in
  • Maximum Measurement
    2 in
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop, Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Gauge Depth
    2-5/8 in
  • Resolution
    0.00005 in
  • Accuracy
    0.00015 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    1-3/8 in
  • Data Output
    RS232
  • Water Resistance Rating
    IP 65
  • Manufacturer Product Page
  • Battery Type
    CR2032
  • Manufacturer Catalog Number
    12029
  • Includes
    Wooden Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text