Specifications
Dimensions
- Bore Size2.500 in
- Stroke48.000 in
Details
- Cushion TypeBoth Ends
- Cylinder Operating Pressure3000 psi
- Mounting TypeMP1
- StyleHigh Pressure Hydraulic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)