Overview
Mfr description
CDLM2T32-60-D CYLINDER, AIR
Specifications
- Stroke60
- Proof Pressure+1.5
- Port Size1
- Maximum Operating Pressure1
- Minimum Operating Pressure0.08
- Locking DirectionBoth Directions
- Locking MethodPneumatic Spring Locking Combination
- SeriesCLM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data