Specifications
Dimensions
- Bore Diameter30.5000 in
- Outside Diameter38.0000 in
- Weight333.1 lbs
Details
- Assembly TypeSingle Row Cone & Cup
- Bearing MaterialChrome Steel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Cage MaterialSteel
- Harmonization Code8482.20.00.80
- Manufacturer Product Page
- Manufacturer Upc Number662293175034
- Product TypeTapered Roller Bearing Full Assemblies
- SeriesTS
- UPC_NO662293175034
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)