Motion
CLSF250TN-1300-D

SMC CORP OF AMERICA
CLSF250TN-1300-D

CLS Cylinder
Mi Item #04807728
MFR #CLSF250TN-1300-D
Price$8,121.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSF250TN-1300-D

CLS Cylinder
Mi Item #04807728
MFR #CLSF250TN-1300-D

Mfr description
CLSF250TN-1300-D CYL LOCKING, LRG BORE
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,121.01/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Overall Height
    399 mm
  • Overall Length
    1868 mm
  • Overall Width
    420 mm
  • Port Size
    1 NPT
  • Rod - Thread Size
    M56x2 Male ISO
  • Stroke  
    1300 mm
  • Unlocking Port Size
    1/2 NPT

Details

  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Flange
  • Operating Pressure Range
    +0.08 to +0.97 Mpa
  • Operating Temperature Range
    0 to +70 °C
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CLS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)