Motion
ETP-R20

ZERO MAX
ETP-R20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
Mi Item #04807750
MFR #ETP-R20
Price$463.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-R20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
Mi Item #04807750
MFR #ETP-R20

Mfr description
ETP-R20 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.97/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Length
    41 mm
  • Screw Size
    M5
  • Weight
    0.35 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.3 ft-lbs
  • Number Of Locking Screws
    5
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    2248 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)