Motion
PCM 141610 E

SKF
PCM 141610 E

Die & Mold Plain-Bearing - 14 mm Bore, 16 mm OD, 10 mm Length, PTFE Material
Mi Item #04807786
MFR #PCM 141610 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 141610 E

Die & Mold Plain-Bearing - 14 mm Bore, 16 mm OD, 10 mm Length, PTFE Material
Mi Item #04807786
MFR #PCM 141610 E

Mfr description
PCM 141610 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    14 mm
  • Outside Diameter
    16 mm
  • Overall Length
    10 mm
  • Weight
    0.43 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571894263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)