Motion
23131.01
Spiral Flute Tap - High Speed Steel Material, Nitride/Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #04807904
MFR #23131.01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Steel Material, Nitride/Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #04807904
MFR #23131.01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Nitride/Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Standard
    UNF

Overview

Mfr description
23131.01 10-32 3FL BOTT SLOW SP AU45 TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought