Motion
2012-25
Taper Lock Bushing - 2012 Series, 25 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #04808053
MFR #2012-25
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 25 mm Bore, 8 x 3.29 mm Keyway, Cast Iron Material
Mi Item #04808053
MFR #2012-25

Mfr description
2012-25 TAPERED BUSHING METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    2012
  • Keyway Size
    8 x 3.29 mm
  • Length Through Bore  
    1.2520 in
  • Maximum Bore Diameter  
    2.0000 in | 50 mm
  • Outside Diameter  
    2.7600 in
  • Screw Length
    0.8740 in | 22.19 mm
  • Screw Thread Size
    7/16-14 UNC
  • Stocked Finished Bore
    25 mm
  • Weight
    1.54 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012-25
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    31 N-m
  • Wrench Torque
    31 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)