Motion
YP3252
Spur Gear, 32 DP, 20 PA, 52 Teeth, Molded Delrin
MI ITEM #04808645
MFR #YP3252
List Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 52 Teeth, Molded Delrin
MI ITEM #04808645
MFR #YP3252

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.29/each for your price

Overview

Mfr description
YP3252 54001 PLASTIC SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    52
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    1.687 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-5/8 in
  • Hub Diameter
    0.67 in
  • Gear Construction
    Webbed
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54001
  • Manufacturer Catalog
  • UPC_NO
    781711540015
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text