Motion
3730DPL

MCR SAFETY
3730DPL

Leather Drivers Glove with Wing Thumb - L or Size 9, Synthetic Leather, Beige, Brown
MI ITEM #04808694
MFR #3730DPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3730DPL

Leather Drivers Glove with Wing Thumb - L or Size 9, Synthetic Leather, Beige, Brown
MI ITEM #04808694
MFR #3730DPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3730DPL BEIGE SYN DRVR DBL PALM WING

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Brown
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text