Motion
3730DPXL

MCR SAFETY
3730DPXL

Leather Drivers Glove with Wing Thumb - XL or Size 10, Synthetic Leather, Beige, Blue
Mi Item #04808696
MFR #3730DPXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3730DPXL

Leather Drivers Glove with Wing Thumb - XL or Size 10, Synthetic Leather, Beige, Blue
Mi Item #04808696
MFR #3730DPXL

Mfr description
3730DPXL BEIGE SYN DRVR DBL PALM WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Blue
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material
    Synthetic Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)