Specifications
Dimensions
- Maximum Drill Diameter7/8 in
- Seat Size1
- Thickness5/32 in
Details
- Full Insert Style Code4C11H-0028
- Manufacturer GradeK35 AM200
- MaterialCarbide
- Material GradeC1
- Point Angle132 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)