Overview
Mfr description
47017 R2010S, 2 INCH BULL'S EYE WIRE
Specifications
- Bristle MaterialStainless Steel
- Bristle Diameter0.012 in
- Trim Length1/2 in
- Diameter2 in
- Face Width3/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter1/2 to 3/8 in
- Max Rpm20000 rpm
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data