Motion
80252
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 5 in Long, 1/2 in Wide
MI ITEM #04808729
MFR #80252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 5 in Long, 1/2 in Wide
MI ITEM #04808729
MFR #80252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80252 1/2"X10'5" DIE MASTERII BI METAL

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text