1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
85633
Lubrication Pump - 15 gpm Flow Rate
MI ITEM #
04808735
MFR #
85633
Price
$1,436.58
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 85633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
85633
Lubrication Pump - 15 gpm Flow Rate
MI ITEM #
04808735
MFR #
85633
Mfr description
85633 1/2" ALUM. DIAPHRAGM PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,436
.58
/each
Add to Cart
Specifications
Dimensions
Air Inlet Thread Connection
1/2 in NPT
Outlet Thread Connection
NPT
Details
Application
New oil
Flow Rate
15 gpm
Maximum Operating Pressure
100 psi
Pump Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items