Motion
5606300
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut SNHU-Style Milling Insert
Mi Item #04808793
MFR #5606300
Price$99.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut SNHU-Style Milling Insert
Mi Item #04808793
MFR #5606300

Mfr description
5606300 S845 SNHU 1305AN-N-W 808
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.70/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Inscribed Circle  
    13 mm
  • Length  
    17.3 mm
  • Relief Angle
    0 °
  • Thickness  
    5.9 mm
  • Width  
    13 mm

Details

  • Chipbreaker
    W
  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    S845 SNHU 1305AN-N-W
  • Insert Style
    SNHU
  • Manufacturer Grade
    IC808
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    Helido
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)