Motion
49-22-8410

MILWAUKEE TOOL
49-22-8410

Annular Cutter Set, Smallest Cutter Diameter: 1/2", Largest Cutter Diameter: 1-1/16", Increments: 1/16"
MI ITEM #04808929
MFR #49-22-8410
Price$1,213.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8410

Annular Cutter Set, Smallest Cutter Diameter: 1/2", Largest Cutter Diameter: 1-1/16", Increments: 1/16"
MI ITEM #04808929
MFR #49-22-8410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,213.29/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Increments
    1/16 in
  • Largest Cutter Diameter
    1-1/16 in
  • Overall Length
    2.4800 in
  • Smallest Cutter Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    9
  • Recommended Safety Equipment
    Safety Glasses
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
49-22-8410 KIT ANNULAR CUTTER 9 PIECE
  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0012
  • Can be resharpened
  • Made in Germany
  • Includes 9-pieces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought