Motion
NCDGFA50-0800

SMC CORP OF AMERICA
NCDGFA50-0800

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #04809229
MFR #NCDGFA50-0800
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA50-0800

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #04809229
MFR #NCDGFA50-0800

Mfr description
NCDGFA50-0800 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    3 in
  • Overall Length
    14.12 in
  • Overall Width
    3 in
  • Port Size
    1/4 NPT
  • Rod Size
    1/2-20 in
  • Rod Size / Thread
    1/2-20 Male UNF
  • Stroke  
    8 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Flange
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)