Motion
TS-400X18-TUFR

DODGE
TS-400X18-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 35.7500 in Length, 7.5000 in Base
Mi Item #04809248
MFR #TS-400X18-TUFR
Price$1,389.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X18-TUFR

TS Series Top Angle Take-Up Frame - Channel Bottom, 18.0000 in Travel, 35.7500 in Length, 7.5000 in Base
Mi Item #04809248
MFR #TS-400X18-TUFR

Mfr description
TS-400X18TUFR 089798 TAKEUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,389.39/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    26.0000 in
  • Overall Length  
    35.7500 in
  • Rod Diameter
    1-1/2 in
  • Take Up Frame Size
    TS-400
  • Travel  
    18.0000 in
  • Weight
    25 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Catalog Number
    089798
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
  • UPC_NO
    782476509620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)