Motion
15316
Hex Key - 1/4 in Hex Size, Long L Shape, 6 in Blade Length, Alloy Steel
MI ITEM #04809330
MFR #15316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/4 in Hex Size, Long L Shape, 6 in Blade Length, Alloy Steel
MI ITEM #04809330
MFR #15316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    1/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15316 1/4 6" LONG L-WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought