Motion
SYJ3443-5WOZ-M5

SMC CORP OF AMERICA
SYJ3443-5WOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #04809444
MFR #SYJ3443-5WOZ-M5
List Price$99.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3443-5WOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #04809444
MFR #SYJ3443-5WOZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.37/each for your price

Overview

Mfr description
SYJ3443-5WOZ-M5 SYJ3000 VALVE
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temp: max. 50°C

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.1 (P to A/B) Cv, 0.16 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Overall Height
    46 mm
  • Overall Length
    109.7 mm
  • Overall Width
    17.5 mm
  • Response Time
    ≤30 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.4 W
  • Sonic Conductance (C)
    0.36 (P to A/B) dm³/(s.bar), 0.59 (A/B to EA/EB) dm³/(s.bar)
  • Valve Function
    Spool
  • Body Option
    Common exhaust type for main and pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text