Motion
5504859
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Milling Insert, 0.15" thick
Mi Item #04809508
MFR #5504859
Price$48.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Milling Insert, 0.15" thick
Mi Item #04809508
MFR #5504859

Mfr description
5504859 SOMT 09T306-GF IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.53/each

Specifications

Dimensions

  • Corner Radius
    0.024 in
  • Included Angle
    90 °
  • Inscribed Circle  
    0.354 in
  • Thickness  
    0.15 in

Details

  • Chipbreaker
    GF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    SOMT 09T306-GF
  • Insert Style
    SOMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    DR-Twist
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)