Motion
5505439
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Milling Insert, 0.219" thick
MI ITEM #04809509
MFR #5505439
Price$56.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Milling Insert, 0.219" thick
MI ITEM #04809509
MFR #5505439

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.58/each

Specifications

Dimensions

  • Corner Radius
    0.047 in
  • Included Angle
    90 °
  • Inscribed Circle  
    0.63 in
  • Thickness  
    0.219 in

Details

  • Chipbreaker
    DT
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    SOMT 160512-DT
  • Insert Style
    SOMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    DR-Twist
  • Shape
    Square

Overview

Mfr description
5505439 SOMT 160512-DT IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought