Motion
DI158 6 SPCR BSE=5.5

LOVEJOY INC
DI158 6 SPCR BSE=5.5

69790494600 Complete Disc Coupling - Series DI-6, Spacer Coupling, Rough Stock Bore, 6.5000 in OD, 11.0200 in OAL
MI ITEM #04809526
MFR #DI158 6 SPCR BSE=5.5
Price$3,607.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI158 6 SPCR BSE=5.5

69790494600 Complete Disc Coupling - Series DI-6, Spacer Coupling, Rough Stock Bore, 6.5000 in OD, 11.0200 in OAL
MI ITEM #04809526
MFR #DI158 6 SPCR BSE=5.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,607.28/each

Specifications

Dimensions

  • Bore - Side 1
    3.130 in
  • Coupling Size Code
    158-6
  • Distance Between Shafts
    5.5000 in
  • Length Through Bore
    2.7600 in
  • Max Angular Misalignment
    1.5 °
  • Max Axial Misalignment
    3.1 mm
  • Maximum Bore Diameter
    3.1300 in
  • Outside Diameter
    6.5000 in
  • Overall Length
    11.0200 in
  • Weight
    5.46 lbs

Details

  • Bore Type
    Rough Stock
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Includes
    (6) Bolts
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    12300 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Complete Disc Couplings
  • Series
    DI-6
  • UPC_NO
    697904946000

Overview

Mfr description
DI158-6-SPCR-BSE=5.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought