Motion
6219

SKF
6219

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04809652
MFR #6219
Price$497.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6219

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04809652
MFR #6219

Mfr description
6219 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.80/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.77 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6219 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6219 is a radial deep groove ball bearing with a 95mm straight bore, open design, and 170mm OD, suited for industrial machinery.
  • Manufacturer Catalog Number
    6219
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25628 lbf
  • Radial Static Load Capacity
    18322 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576618765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)