Motion
KMFE 20

SKF
KMFE 20

KMFE Series Bearing Lock Nut - M 100x2 Thread Size, Right Hand Thread, 130 mm OD, 112 mm Face Dia., 21 mm Width, Steel Material
MI ITEM #04809754
MFR #KMFE 20
Price$151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 20

KMFE Series Bearing Lock Nut - M 100x2 Thread Size, Right Hand Thread, 130 mm OD, 112 mm Face Dia., 21 mm Width, Steel Material
MI ITEM #04809754
MFR #KMFE 20

Mfr description
KMFE20 LOCK NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.91/each

Specifications

Dimensions

  • Axial Load
    255 kN;57 326 lbf
  • Bore Diameter
    100 mm
  • Face Diameter  
    112 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    21 mm
  • Slot Depth
    4 mm
  • Slot Width
    10 mm
  • Thread Size  
    M 100x2
  • Weight
    1.62 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571587820
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571587820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)