Motion
NH8210130.00

GROVE GEAR
NH8210130.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04809805
MFR #NH8210130.00
Price$1,885.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8210130.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #04809805
MFR #NH8210130.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,885.39/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.0000 in
  • Housing Length
    6.0000 in, 152.40 mm
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    6.0000 in, 152.40 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    940 in/lb;106.205 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    0.8750 in
  • Overhung Load
    1415 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    25 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.435 hp
  • Horsepower Rating Normal Duty
    0.435 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-BMQ821-60-R-56
  • Max Input Horsepower
    0.435 hp
  • Mounting Type
    Base
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3447.37 N, 775 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    940 in-lbs;106.205 Nm

Overview

Mfr description
NHBMQ821-60-R-56 W/OUTPUT S20SW GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought