Motion
61802

PFERD
61802

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7600 RPM
MI ITEM #04809851
MFR #61802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61802

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7600 RPM
MI ITEM #04809851
MFR #61802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61802 5" WHEEL CUP

Specifications

  • Wheel Diameter
    5 in
  • Wheel Thickness
    2 in
  • Center Hole Thread Size
    5/8-11 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Max Rpm
    7600 rpm
  • UPC_NO
    097758618021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought