Specifications
Dimensions
- Arbor Size5/8 in
- Disc Diameter4-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Arbor TypeNon-Threaded
- Description Keyword5/8 in Non-Threaded Arbor
- Flap Disc TypeType 29
- Grit Number24
- Manufacturer Package Quantity10
- Max Rpm13300 rpm
- TrimmableNot Trimmable
- UPC_NO097758622011
Overview
Mfr description
62201 WHEEL