Motion
LFR-D-7-MIDI

FESTO CORPORATION
LFR-D-7-MIDI

LFR-D-7-MIDI REGULATOR
Mi Item #04809922
MFR #LFR-D-7-MIDI
Price$220.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-D-7-MIDI

LFR-D-7-MIDI REGULATOR
Mi Item #04809922
MFR #LFR-D-7-MIDI

Mfr description
LFR-D-7-MIDI REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.05/each

Specifications

Dimensions

  • Weight
    1.97 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    330 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    330 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)