Motion
607-4
Screwdriver - Speciality TiP, 3/32 in Tip Size, 4 in Blade Length, 6-3/4 in
Mi Item #04809991
MFR #607-4
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/32 in Tip Size, 4 in Blade Length, 6-3/4 in
Mi Item #04809991
MFR #607-4

Mfr description
607-4 3/32" CABINET TIP MINIATURE SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Handle Length
    4 in
  • Overall Length
    6-3/4 in
  • Tip Size
    3/32 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • UPC_NO
    092644854644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)