Motion
62305-A-2RSR

FAG (SCHAEFFLER)
62305-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #04810002
MFR #62305-A-2RSR
Price$164.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62305-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #04810002
MFR #62305-A-2RSR

Mfr description
62305-A-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    62305-A-2RSR
  • Long Description
    The 62305-A-2RSR is a 25 mm bore radial/deep groove ball bearing with 62 mm OD, 24 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62305-A-2RSR
  • Manufacturer Upc Number
    4012802331264
  • Max Rpm
    7300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23800 N
  • Radial Static Load Capacity
    11500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802331264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)