Motion
6412ZZ

NTN
6412ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04810004
MFR #6412ZZ
Your Price$789.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6412ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04810004
MFR #6412ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$789.17/each(List $800.40)

Overview

Mfr description
6412ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    5700 rpm
  • Standards Met
    MIL-G-18709A
  • Series
    64
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    14500 lbf
  • Manufacturer Catalog Number
    6412ZZ
  • Manufacturer Upc Number
    4547359584332
  • UPC_NO
    4547359584332
  • Weight
    6.26 lbs
  • Description
    6412ZZ BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 60 mm bore diameter, double shielded closure, 150 mm outside diameter, and 35 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought