Motion
7LJHSTPBLU
Keyed Padlock - Open Shackle, Shackle Diameter: 2-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04810018
MFR #7LJHSTPBLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 2-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04810018
MFR #7LJHSTPBLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7LJ-HSTP BLUE PADLOCK

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Shackle Diameter
    2-1/2 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Body Width
    1-1/8 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    1/2 in
  • Color
    Blue
  • Resistance Features
    Corrosion Resistant
  • Includes
    (2) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text