Motion
3103199
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 3/4", Taper Angle: 89°
MI ITEM #04810495
MFR #3103199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 3/4", Taper Angle: 89°
MI ITEM #04810495
MFR #3103199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3103199 MM S-D-L7.50-C.750-T10

Specifications

  • Series
    Multimaster
  • Shank Type
    Straight Shank
  • Shank Diameter
    3/4 in
  • Connection Size
    T10
  • Overall Length
    7-1/2 in
  • Taper Angle
    89 °
  • Coolant Delivery
    External
  • Front End Length
    3.15 in
  • Full Toolholder Code
    MM S-D-L7.50-C.750-T10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text