Motion
5604117
MM HC-Series Interchangeable Milling Tip, Milling Tip Type: Slotting, Cutting Diameter: 5/8"
MI ITEM #04810499
MFR #5604117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM HC-Series Interchangeable Milling Tip, Milling Tip Type: Slotting, Cutting Diameter: 5/8"
MI ITEM #04810499
MFR #5604117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    T10
  • Corner Radius
    0.016 in
  • Cutting Diameter
    5/8 in
  • Depth of Cut
    3/5 in
  • Head Length
    3/4 in
  • Helix Angle
    10 °

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Milling Tip Code
    MM HC.625C63R016-2T10
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Milling Tip Type
    Slotting
  • Series
    MM HC

Overview

Mfr description
5604117 MM HC.625C63R016-2T10 908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought