Motion
61E14
Idler Roller Chain Sprocket - Steel Material, 60 Chain, 0.7500 in Pitch, 0.5000 in Bore, 14 Teeth
MI ITEM #04810511
MFR #61E14
Your Price$76.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - Steel Material, 60 Chain, 0.7500 in Pitch, 0.5000 in Bore, 14 Teeth
MI ITEM #04810511
MFR #61E14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.18/each(List $87.62)

Overview

Mfr description
61E14 BUSHED IDLER SPROCKET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    60
  • Number Of Strands Across
    1
  • Outside Diameter
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    No Hub
  • Length Through Bore
  • Pitch
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text